1 in. Brass Globe Valve

Part #S950G  |  Item #1266883  |  Manufacturer Part #950

$ 71.44 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Self-cleaning metering rod system ensures that only “clean” water enters the upper diaphragm chamber offering consistent, trouble-free performance
  • Consistent design ensures backward compatibility when replacing parts in older valves

Documents

Specifications

Flow Rate: 360 gpm

Material: Brass

Pressure Class: 200#

Valve Body Style: 2 piece

Valve Operator: Electric Actuator

Valve Size: 1 in

Valve Type: Globe Valve