1 in. Brass NPT Valve Adapter

You last purchased this on
 
Superior Controls

Model 800 1 in. Brass NPT Valve Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Superior Controls

Model 800 1 in. Brass NPT Valve Adapter

  • Fast #
  • Part #S800G
  • Item #1268527
  • Manufacturer Part #800
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-cleaning, dirt-free, clog-free design
  • Diaphragm reinforced with nylon mesh material with 600 lb burst-test rating
  • Ideal for new installations and for converting existing manual valves to automatic
  • Requires Certification

Documents


Specifications

Collection:
Model 800
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Brass
Pressure - Maximum:
200 psi