3/4 in. Brass NPT Valve Adapter
Model 800 3/4 in. Brass NPT Valve Adapter
Frequently Purchased Together
Product Details
- Self-cleaning, dirt-free, clog-free design
- Diaphragm reinforced with nylon mesh material with 600 lb burst-test rating
- Ideal for new installations and for converting existing manual valves to automatic
Documents
Specifications
- Collection:
- Model 800
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Pressure - Maximum:
- 200 psi