Superior Controls

Model 600 1 in. Plastic NPT Valve Adapter

Part #SUP600G  |  Manufacturer Part #600100CH

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for new installations and for converting existing manual valves to automatic
  • All EPDM rubber parts outlast commonly used Buna-N parts when exposed to reclaimed water
  • Self-cleaning, dirt-free, clog-free design

Documents

Specifications

Collection: Model 600

End Connection 2: NPT

End Connections: NPT

Fitting Size 2: 1 in

Maximum Pressure: 150 psi