3/4 in. Plastic NPT Valve Adapter
Model 600 3/4 in. Plastic NPT Valve Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All EPDM rubber parts outlast commonly used Buna-N parts when exposed to reclaimed water
- Self-cleaning, dirt-free, clog-free design
- Ideal for new installations and for converting existing manual valves to automatic
Documents
Specifications
- Collection:
- Model 600
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi