M Size Spandex and Synthetic Leather Driver Gloves in Black

You last purchased this on
 
Superior Glove Works

Clutch Gear® M Size Spandex and Synthetic Leather Driver Gloves in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Superior Glove Works

Clutch Gear® M Size Spandex and Synthetic Leather Driver Gloves in Black

  • Fast #
  • Part #SMXPLEM
  • Item #8060062
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Clutch Gear®
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
M
Glove Type:
Construction, General Purpose, Material Handling, Parts Handling
Material:
Synthetic Fiber, Synthetic Leather
Material Type:
Spandex
Reusable:
Yes