Cutban™ XL Size 18 in. Tubular Knit Sleeve in Black

Part #SKPW18THXL  |  Item #7437527

Call for Pricing per PAIR

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASTM Specifications: ASTM Cut-level 2

Application: [Automotive, Metal Fabrication]

CE Approved: No

Collection: Cutban™

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: XL

Length: 18 in

Product Type: Sleeve

Reusable: Yes