0 items

Superior Glove Works TenActiv™ Latex and Plastic Cut-Resistant Glove

SS18TAFGFN

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A4
Collection
TenActiv™
Glove Size
7
Glove Type
Aerospace Industry, Automotive Industry, Constructions, Glass Plants, Handling Sharp Objects, Metal Fabrication, Metal Stamping
Material
Rubber, Silicone
Material Type
Latex
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday