Size 7 Knit Glove
Superior Touch® Size 7 Knit Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A2, ANSI 3
- Collection:
- Superior Touch®
- Color Finish Name:
- White
- Glove Size:
- 7
- Glove Type:
- Sharp Steel, Sheet Metal, Glass Handling, Metal Fabrication, Circuit Boards, Food Applications
- Material:
- Knit, Plastic
- Material Type:
- Polyurethane
- Reusable:
- No