Superstor SuperStor® Ultra 30 gal Potable Water Expansion Tank

SUPSSU30

Manufacturer Part #: SSU-30

Capacity

30 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
30 gal
Collection
SuperStor® Ultra
Color Finish
Grey
Depth
19-1/4 in
Energy Star Compliant
No
Height
39-1/2 in
IAPMO Listed
No
UL Listed
No
Width
19-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday