Supply Coupling Nut for American Standard 7415.821 Portsmouth Spread Lavatory Faucet with Speed Connect Drain
Supply Coupling Nut for American Standard 7415.821 Portsmouth Spread Lavatory Faucet with Speed Connect Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable brass construction
- Easy to install
- Genuine American Standard® repair part
Specifications
- ADA Compliant:
- No
- Application:
- Kitchen Sink
- Brand Model Compatibility:
- 7031 Triumph, 7049 Layncroft, 7761 Marquette, 9315 Stratton, 9316 Jocelyn
- Built-In Grinder:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 1/2 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb