12 x 12 in. 4 mil Trash Bag (Pack of 1000)
12 x 12 in. 4 mil Trash Bag (Pack of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Pack of 1000
- Product Type:
- Trash Bag
- Size:
- 12 in x 12 in
- Thickness:
- 4 mil
- Width:
- 12 in