18 in. x 1500 ft. 90 ga Hand Stretch Film

You last purchased this on
 
Supply Source

18 in. x 1500 ft. 90 ga Hand Stretch Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supply Source

18 in. x 1500 ft. 90 ga Hand Stretch Film

  • Fast #
  • Part #SSFE1090
  • Item #7268971
  • Manufacturer Part #SSFE1090
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Gauge (metal):
90 ga
Green Seal Certified:
No
Length:
1500 ft
Size:
1500 ft x 18 in
Width:
18 in