18 x 8 in. 1ml Polyethylene Bag

You last purchased this on
 
Supply Source

18 x 8 in. 1ml Polyethylene Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supply Source

18 x 8 in. 1ml Polyethylene Bag

  • Fast #
  • Part #FERBAG8X18MIL1
  • Item #4160162
  • Manufacturer Part #2301FER
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
18 in
Material:
Plastic
Material Type:
Polyethylene
Width:
8 in