2 in. x 110 yd. Box Sealing Tape (Case of 36)
2 in. x 110 yd. Box Sealing Tape (Case of 36)
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Length:
- 110 yd
- Package Quantity:
- Case of 36
- Product Type:
- Box Tape
- Size:
- 2 in x 110 yd
- UL Listed:
- No
- Width:
- 2 in