30 x 24 in. Poly Bag
30 x 24 in. Poly Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24 x 30 Poly Woven Bag
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 24 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Compartments:
- 1
- Product Type:
- Poly Bag
- Size:
- 24 in x 30 in
- Width:
- 24 in