24 x 24 in. 10 gal 0.23 mil Can Liner in Clear (Case of 1000)
24 x 24 in. 10 gal 0.23 mil Can Liner in Clear (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 10 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Can Liner
- Size:
- 24 in x 24 in
- Thickness:
- 0.23 mil
- Width:
- 24 in