30 x 20 in. 4ml Polyethylene Bag

You last purchased this on
 
Supply Source

30 x 20 in. 4ml Polyethylene Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supply Source

30 x 20 in. 4ml Polyethylene Bag

  • Fast #
  • Part #FERBAG20X30MIL4
  • Item #4160161
  • Manufacturer Part #1280FER
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
30 in
Material:
Plastic
Material Type:
Polyethylene
Width:
20 in