36 x 58 in. 55 gal 12 mic Can Liner in Clear (Case of 200)
36 x 58 in. 55 gal 12 mic Can Liner in Clear (Case of 200)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 55 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 58 in
- Material:
- Resin, Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Size:
- 36 in x 58 in
- Thickness:
- 12 mic
- Width:
- 36 in