40 x 46 in. milron Clear Trash Can Liner (Case of 250)
40 x 46 in. milron Clear Trash Can Liner (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 40 in
- Material:
- Formosa Resins
- Package Quantity:
- Case of 250
- Thickness:
- 14 mic
- Weight:
- 17.4 lb
- Width:
- 46 in