5-1/2 x 4-1/4 in. Thermal Transfer Label in Green

You last purchased this on
 
Supply Source

5-1/2 x 4-1/4 in. Thermal Transfer Label in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supply Source

5-1/2 x 4-1/4 in. Thermal Transfer Label in Green

  • Fast #
  • Part #SHVACGREEN
  • Item #7836464
  • Manufacturer Part #HVACGREEN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1000 per roll, 5 rolls/ctn, 3" Core, 40# Liner
  • Permanent Adhesive
  • 5.5" x 4.25" Thermal Transfer Label-Printed
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Length:
5-1/2 in
Product Type:
Thermal Transfer Label
Width:
4-1/4 in