5-1/2 x 4-1/4 in. Thermal Transfer Label in Grey
5-1/2 x 4-1/4 in. Thermal Transfer Label in Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1000 per roll, 5 rolls/ctn, 3" Core, 40# Liner
- Permanent Adhesive
- 5.5" x 4.25" Thermal Transfer Label-Printed
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 5-1/2 in
- Product Type:
- Thermal Transfer Label
- Width:
- 4-1/4 in