5-1/2 x 4-1/4 in. Tape in Pink

Part #SHVACPINK  |  Item #7836463  |  Manufacturer Part #HVACPINK

$ 0.42 per ROLL

Color/Finish:
Pink

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 5.5" x 4.25" Thermal Transfer Label-Printed
  • 1000 per roll, 5 rolls/ctn, 3" Core, 40# Liner
  • Permanent Adhesive

Specifications

CARB OTC LEED Compliant: No

Color Finish: Pink

Color Finish Category: Pinks

Length: 5-1/2 in

UL Listed: No

Width: 4-1/4 in