500 ft. Solid Wire
500 ft. Solid Wire
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 6.1
- ASTM:
- ASTM B-3
- Application:
- Residential
- Cable or Wire Type:
- Copper With PVC|Nylon Jacket
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 500 ft
- Material:
- Copper, Plastic
- Material Type:
- Nylon, Thermoplastic
- Product Type:
- Wire
- Temperature Range:
- Up to 90 Deg F
- Temperature Rating:
- 90
- UL Listed:
- No
- Volts:
- 600V
- Wire Gauge (AWG):
- 18 ga