Supply Source
Trash Can Liner in Clear (Case of 1000)
Part #TCL24X33 | Item #3687091 | Manufacturer Part #IBS VAL2433N8
Product Details
Specifications
Color Finish: Clear
Color Finish Category: Clear
Length: 24 in
Package Quantity: Case of 1000
Width: 33 in