12 in. Closet Rod Support in White
12 in. Closet Rod Support in White
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projection size: 12"
- Includes installation screws
- White shelf/closet rod support bracket
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Hardware Type:
- Rod
- Weight:
- 10 lb