52 x 11-1/4 in. 5-Blade Ceiling Fan in Shell White
Supra® 52 x 11-1/4 in. 5-Blade Ceiling Fan in Shell White
Frequently Purchased Together
Product Details
- Includes quick connect detachable switch cap
- Universal light kit adaptable
- Six ply warp resistant blades
- Limited lifetime warranty
Specifications
- AMP:
- 0.63
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5995.05 ft3/min
- Ceiling Fan Blade Finish:
- Shell White
- Collection:
- Supra®
- Color Finish Category:
- Whites
- Color Finish Name:
- Shell White
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Transitional
- Material:
- Plywood
- Material Type:
- Plywood
- Number of Blades:
- 5
- UL Listed:
- Yes
- Watts:
- 75.3 W