75.3W 5-Blade Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

Supra® 75.3W 5-Blade Ceiling Fan in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Supra® 75.3W 5-Blade Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF568ORB
  • Item #2469866
  • Manufacturer Part #F568-ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.63
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5995.05 ft3/min
Ceiling Fan Blade Finish:
Medium Maple
Collection:
Supra®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Control Type:
Pull Chain
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
13 in
Indoor Outdoor:
Indoor
Lighting Style:
Transitional
Material:
Plywood
Material Type:
Plywood
Number of Blades:
5
UL Listed:
Yes
Volts:
120V
Watts:
75.3 W