24 in. x 50 ft. Self-Adhesive Protection Film for Carpeting in Clear (Case of 20)
Carpet Shield® 24 in. x 50 ft. Self-Adhesive Protection Film for Carpeting in Clear (Case of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Carpet shield film
Specifications
- ADA Compliant:
- No
- Collection:
- Carpet Shield®
- Color Finish Name:
- Clear
- Length:
- 50 ft
- Material:
- Plastic
- Package Quantity:
- Case of 20
- Thickness:
- 3 mil
- Width:
- 24 in