3.5kW Drain Pan

You last purchased this on
 
Sussman Automatic

3.5kW Drain Pan

This product requires certification to purchase.
You last purchased this on
 
Sussman Automatic

3.5kW Drain Pan

  • Fast #
  • Part #APRS103867
  • Item #1875934
  • Manufacturer Part #103867
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
2 in
Length:
28 in
Product Type:
Drain Pan
Watts:
3.5 kW
Width:
11 in