SW Services

Debris Caps™ 5 to 5-1/2 in. Debris Cap with Black Handle and Locking Bracket

Part #SDC455BKLD4  |  Manufacturer Part #DC455-BK-LD4

Fits Pipe Size:

5 in - 5-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Debris Cap™ is a simple, cost effective solution to keeping pipes and valves dirt free
  • These caps fit a wide variety of boxes and sizes
  • The Debris Cap™ can also be purchased with a Lockout Mechanism that will conform this product to OSHA lockout compliance

Specifications

Collection: Debris Caps™

Color Finish: Black

Fits Pipe Size: 5 in - 5-1/2 in

Type: Cap

Waterworks Application: Water