6-3/4 in.Debris Cap with yellow Handle and Locking device

You last purchased this on
 
SW Services

Debris Caps™ 6-3/4 in.Debris Cap with yellow Handle and Locking device

This product requires certification to purchase.
Brand image
You last purchased this on
 
SW Services

Debris Caps™ 6-3/4 in.Debris Cap with yellow Handle and Locking device

  • Fast #
  • Part #SDC457YLLD4
  • Item #5090424
  • Manufacturer Part #DC457YLLD4
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • These caps fit a wide variety of boxes and sizes
  • The Debris Cap™ can also be purchased with a Lockout Mechanism that will conform this product to OSHA lockout compliance
  • The Debris Cap™ is a simple, cost effective solution to keeping pipes and valves dirt free
  • Requires Certification

Specifications

Collection:
Debris Caps™
Color Finish Name:
Black, Yellow
Fits Pipe Size:
6-3/4 in
Product Type:
Cap
Waterworks Application:
Water