8 in. Debris Cap with Blue Handle and zlocking Device

You last purchased this on
 
SW Services

Debris Caps™ 8 in. Debris Cap with Blue Handle and zlocking Device

This product requires certification to purchase.
Brand image
You last purchased this on
 
SW Services

Debris Caps™ 8 in. Debris Cap with Blue Handle and zlocking Device

  • Fast #
  • Part #SDC825BLLD8
  • Item #3078554
  • Manufacturer Part #DC825-BL-LD8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • These caps fit a wide variety of boxes and sizes
  • The Debris Cap™ can also be purchased with a Lockout Mechanism that will conform this product to OSHA lockout compliance
  • The Debris Cap™ is a simple, cost effective solution to keeping pipes and valves dirt free
  • Requires Certification

Specifications

Collection:
Debris Caps™
Color Finish Name:
Black, Blue
Fits Pipe Size:
8 in
Product Type:
Cap
Waterworks Application:
Water