Swagelok 1/4 x 1/2 in. MNPT x FNPT Stainless Steel Bushing Fitting

SSS8RB4

Manufacturer Part #: SS-8-RB-4

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316L

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday