0 items

Swagelok 3/8 in. Flared 316L Stainless Steel Union

SSS60061

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • As the nut is turned, the back ferrule axially advances the front ferrule and radically applies an effective tube grip

SPECIFICATIONS

ASME Specifications
ASME SA-182
ASTM Specifications
ASTM A-182
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday