0 items

Swagelok 3/8 in. Stainless Steel Plug Valve

SSS6P6T

Valve Size

3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
Tube
Material
Stainless Steel
Material Type
316L
Valve Operator
Lever
Valve Seat Material
Buna-N
Valve Size
3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday