0 items

Swagelok 3/8 in. Tube x MPT Stainless Steel 90 Degree Elbow

SSS60026

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • As the nut is turned, the back ferrule axially advances the front ferrule and radically applies an effective tube grip

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-182
End Connection 1
Tube
End Connection 2
MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday