Swagelok 60 Series 3/8 in. 316 Stainless Steel Swagelok® Tube 2500# Ball Valve

SSS62TS6

Valve Size

3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 39 gallon total capacity
  • Above floor rough-in
  • Foam bottom support pad
  • Full length tile flange with continuous corners for watertight integrity
  • High-gloss, stain resistant porcelain finish
  • Non-skid bottom surface
  • Stainless Steel stem

SPECIFICATIONS

Collection
60 Series
End Connection 1
Swagelok® Tube
End Connection 2
Swagelok® Tube
End Connections
Swagelok® Tube
Material
Stainless Steel
Material Type
316
Maximum Pressure
100 psi
Maximum Temperature
400
Pressure Class
2500#
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Seat Material
Reinforced PTFE
Valve Size
3/8 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday