0 items

Swagelok OD 316L Stainless Steel Union

SSS1068

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday