0 items

Swagelok Tube Stainless Steel Union 90 Degree Elbow

SSS09

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Easy to install
  • Live-loaded, two-ferrule design
  • No torque is transmitted to tubing during installation
  • Swagelok® gap inspection gauge ensures sufficient pull-up upon initial installation

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-182
End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday