Swagelok Tube 316L Stainless Steel Clamp

SSSTBC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dampen shock and vibration
  • Provide channel-mounted tube support
  • Resist galvanic corrosion

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic, Stainless Steel
Material Type
316, Polypropylene
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday