0 items

Swagelok Tube Stainless Steel Union

SSS810

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME SA-182
ASTM Specifications
ASTM A-182
End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Fitting Type
Reducing
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday