0 items

Swagelok Tube x MPT Stainless Steel 90 Degree Elbow

SSS02

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-182
End Connection 1
Tube
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday