0 items

Swan Corporation 1-Bowl Undermount Quartz Stone and Granite Kitchen Sink

SQU03322SB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Application
Commercial, Residential
Bowl Size Single Or Left
29 in x 16-3/8 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Color Finish
Espresso
Color Finish Category
Browns
Depth
9-9/16 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
1
Overall Sink Size
31-7/8 in x 19-1/4 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday