33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Black Galaxy

You last purchased this on
 
Swan Corporation

33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Black Galaxy

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Black Galaxy

  • Fast #
  • Part #SKSDB3322BKGL
  • Item #512048
  • Manufacturer Part #KS03322DB.015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Galaxy Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Increase workspace
  • Authentic solid surface means the color runs completely through
  • Get classic style in authentic solid surface
  • Will not be harmed by hot pots or boiling water
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 51, ANSI Z124.6
Application:
Commercial, Residential
CSA Certified:
CSA B45.5
Color Finish Category:
Blacks
Color Finish Name:
Black Galaxy
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
Yes
Material Type:
Swanstone Solid Surface
NSF:
NSF 51
NSF Certified:
Yes
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/4 in x 18-7/8 in x 8 in
Sink Bowl Size, Right:
13-1/4 in x 15-1/4 in x 8 in
Sink Depth:
9 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in