Swan Corporation 1-Hole 2-Bowl Kitchen Sink in White

SKSDB3322

Manufacturer Part #: KS03322DB.010

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Get classic style in authentic solid surface
  • Increase workspace
  • Authentic solid surface means the color runs completely through
  • Will not be harmed by hot pots or boiling water

SPECIFICATIONS

ADA Compliant
No
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Number Of Bowls
2
Number of Holes
1 Hole
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Composite
Sink Size Range
31 in - 35 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday