0 items

Swan Corporation 2-Bowl Kitchen Sink

SQU03322DB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made with 80% actual quartz stone, only a diamond is harder
  • Mounts under any countertop material including granite/quartz, solid surface and tile
  • Virtually indestructible will not damage from kitchen use

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Bowl Size Single Or Left
18-3/8 in x 15-1/4 in x 9-1/2 in
CSA Certified
CSA B45
Color Finish
Espresso
Color Finish Category
Browns
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Composite
Number Of Bowls
2
Overall Sink Size
32 in x 21 in
Right Bowl Size
18-3/4 in x 12-7/8 in x 9-1/2 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday