Swan Corporation 2-Bowl Quartz Kitchen Sink

SQZ03322DB

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low divider allows large pans to fit into sink
  • Made with 80% actual quartz stone, only a diamond is harder
  • Virtually indestructible will not damage from kitchen use

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
CSA Certified
CSA B45
Color Finish
Espresso
Color Finish Category
Browns
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Installation Type
Self-rimming/Drop-in
Material
Composite
Number Of Bowls
2
Number of Holes
1 Hole
Overall Sink Size
33 in x 22 in
Right Bowl Size
16 in x 12-7/8 in x 9-1/2 in
Sink Bowl Size
18-3/8 in x 15-1/4 in x 9-1/2 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday