Swan Corporation 2-Bowl Undermount Large and Small Kitchen Sink

SQU03322LS

Manufacturer Part #: QU03322LS.170

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made with 80% actual quartz stone, only a diamond is harder
  • Mounts under any countertop material including granite/quartz, solid surface and tile
  • Virtually indestructible will not damage from kitchen use

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
CSA Certified
CSA B45
Color Finish
Espresso
Color Finish Category
Browns
Depth
10-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Number Of Bowls
2
Number of Holes
No Hole
Overall Sink Size
32 in x 21 in
Right Bowl Size
15-1/4 in x 11 in x 10-5/8 in
Sink Bowl Size
18 in x 17-1/4 in x 10-5/8 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
31 in - 35 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday