0 items

Swan Corporation 25 x 22 in. Swanstone Single Bowl Vanity Top

SVT1B22

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acetone will not harm and hot curling irons will not burn
  • Easily accommodates all faucet styles
  • Height including back splash to bottom of drain is 10 1/4"; not including back splash is 7 1/4"
  • Make-up and hair dye can be buffed out with household cleaners
  • Renewable solid surface will not wear away

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
22 in
IAPMO Listed
Yes
Material
Swanstone
Number Of Bowls
1
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday